Apply to be a TradeMaster!
Main product image of 4" x 12" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)
Magnifying glass
Hover image to zoom

4" x 12" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)

SKU:
10739
Rating:
(1)
Q&A:
(0)
4" x 12" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)
Magnifying glass
Hover image to zoom
$146.21 each
In Stock
In Stock
Get 15 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Satin Anodized
Product Highlight: Material
Aluminum

Description

–
Note: Size indicates approximate size of wall opening needed. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Corrosion resistant, high strength
  • Heavy cross bracing at strategic intervals
  • Dual multi-shutter valves for adjustable air pattern
  • Nylon slide valve operators
  • Satin anodized finish

Specs

–
Product Type:

Floor Diffuser

Series:

531

Overall Size:

5-3/8" x 13-3/8"

Wall Opening (Inches):

4" x 12"

Height (Wall Opening):

4"

Width (Wall Opening):

12"

Color:

Satin Anodized

Material:

Aluminum

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Heads and shoulders above contractor grade vents/diffusers

These are VERY well-made vents/diffusers. Anodized aluminum means there will be no rusting (like I experienced on my contractor provided vents). They provide minimum impedance to airflow, meaning more airflow gets into the home and less backpressure on the HVAC system.
gpitts
Beaverton, OR
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy