Apply to be a TradeMaster!
Main product image of 8" x 4" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)
Magnifying glass
Hover image to zoom

8" x 4" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)

SKU:
10750
Rating:
(1)
Q&A:
(0)
8" x 4" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)
Magnifying glass
Hover image to zoom
$22.48 each
In Stock
In Stock
Get 11 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Ideal for shallow duct installation
  • Used for ceiling or sidewall installations
  • For heating or cooling
  • Three-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White Finish

Specs

–
Product Type:

Supply Register

Color:

White

Material:

Steel

Application:

HVAC

Type:

3-Way

Series:

631

Wall Opening (Inches):

8" x 4"

Overall Size:

9-5/8" x 5-5/8"

Height (Wall Opening):

4"

Width (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ok

Screws are too long, over 2 long when 3/4" is all that's needed.
Boba
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy