Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Width (Wall Opening)
–

8" (1)
10" (2)
12" (2)
14" (1)

Height (Wall Opening)
–

4" (1)
6" (3)
8" (2)

Overall Size
–

9-5/8" x 5-5/8" (1)
11-5/8" x 7-5/8" (1)
13-5/8" x 7-5/8" (1)
13-5/8" x 9-5/8" (1)
15-5/8" x 9-5/8" (1)
11-1/4" x 7-1/4" (1)

Review Score
–

(3)
(2)

Price Range
–

$10 to $15 (1)
$20 to $25 (2)
$25 to $30 (1)
$35 to $40 (1)
$40 to $45 (1)

Stamped Steel 3-Way Registers, 1/3 Inch Spacing (631 Series)

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 8" x 4" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)
8" x 4" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)
SKU: 10750
Hart & Cooley
SKU: 10750
(1)
$22.48 each
In Stock
Get 9 by Wed, Nov 25
In Stock
Get 9 by Wed, Nov 25
Compare
Product Image of 10" x 6" (Wall Opening Size) 3-Way Sidewall/Ceiling Register 1/3" (White)
$11.14 each
In Stock
Get 129 by Mon, Nov 23
In Stock
Get 129 by Mon, Nov 23
Compare
Product Image of 10" x 6" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)
$24.54 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 12" x 6" Bright White Steel 3-Way Register, MS Damper w/ 1/3" Fin Spacing
$25.44 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 12" x 8" Bright White Steel 3-way Register, MS Damper w/ 1/3" Fin Spacing
12" x 8" Bright White Steel 3-way Register, MS Damper w/ 1/3" Fin Spacing
SKU: 10757
Hart & Cooley
SKU: 10757
(1)
$37.10 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of 14" x 8" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)
$44.35 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Stamped Steel 3-Way Registers, 1/3 Inch Spacing (631 Series)

Stamped Steel 3-Way Registers, 1/3 Inch Spacing (631 Series) are supply air registers built with three sets of adjustable blades that direct airflow in multiple directions from a single opening, giving installers more control over where conditioned air lands in a room compared to a fixed single-direction register. The 1/3 inch blade spacing refers to the gap between the fins in the register's face, which affects both airflow pattern and the register's overall appearance.

Steel construction provides a durable, cost-effective option for standard residential and light commercial installations where moisture exposure isn't a primary concern. Because the blades are adjustable, the register can be tuned after installation to reduce drafts or redirect air away from nearby furniture or work areas.

Subcategories

  • Adjustable Blade Sets: Each of the register's three blade sets can be adjusted independently, letting installers fine-tune airflow direction after the register is already in place rather than committing to a single fixed pattern at installation. Independent blade adjustment makes the 631 Series useful in rooms where furniture layout or occupant preference may change over time.
  • Standard Duct Opening Sizes: The 631 Series is manufactured in a range of standard duct opening sizes, allowing installers to match the register to an existing duct opening without a transition fitting. Correct sizing keeps the full duct opening covered by the register's frame and avoids restricting airflow at the connection point.
  • Steel vs. Aluminum Construction: Steel construction, as used in the 631 Series, offers a durable and economical option for standard interior installations where the register won't be exposed to consistent moisture. Aluminum alternatives are generally better suited to bathrooms, kitchens, or coastal environments where corrosion resistance is a higher priority than cost.
  • Damper-Equipped Models: Some 631 Series registers are available with an integrated volume damper, letting installers control air volume directly at the register rather than adjusting a separate damper further back in the duct run. A damper-equipped model is useful where duct access for a separate balancing damper is limited or impractical.
  • Buying Guide

    Confirm the duct opening dimensions before ordering, since Stamped Steel 3-Way Registers, 1/3 Inch Spacing (631 Series) are sized to standard duct openings and a mismatched size will either leave gaps around the frame or fail to seat properly. Consider the room's layout when deciding between a fixed single-direction register and a 3-way adjustable model like this one: rooms with furniture, workstations, or seating near the supply opening benefit from the ability to redirect airflow away from occupants, which a single-direction register can't offer.

    Steel construction is a practical, economical choice for most interior rooms, but a bathroom, kitchen, laundry room, or any space with regular moisture exposure is usually better served by an aluminum register that resists corrosion over the long term. Decide whether volume control is needed at the register itself or further back in the duct system; a damper-equipped model consolidates airflow direction and volume control into a single point, which can simplify balancing in rooms where duct access is limited.

    Finish selection also matters for visible installations: painted finishes blend into most interior color schemes, while a mill or unfinished steel surface is more common in utility spaces where appearance isn't a priority. Since the blades on this series adjust independently across all three sets, take time after installation to fine-tune the airflow pattern for the specific room rather than leaving the factory default setting in place.

    Frequently Asked Questions

    What does '1/3 inch spacing' refer to in this register's name?

    It refers to the gap between the fins on the register's face, which affects both the airflow pattern and the register's appearance.

    Can the blades be adjusted after installation?

    Yes, all three blade sets on the 631 Series adjust independently, allowing airflow direction to be fine-tuned after the register is already in place.

    Is steel or aluminum a better choice for a bathroom installation?

    Aluminum is generally the better choice in bathrooms and other consistently humid spaces since it resists corrosion better than steel over time.

    Does the 631 Series come with a built-in damper?

    Some models in the series include an integrated volume damper, while others rely on a separate damper installed further back in the duct run.

    How is the correct register size determined?

    Sizing is based on the existing duct opening's dimensions rather than personal preference for face size, so measuring the opening before ordering helps avoid a mismatched fit.

Didn't find what you're looking for? 
Let us know
.