Apply to be a TradeMaster!
Main product image of 12" x 8" Bright White Steel 3-way Register, MS Damper w/ 1/3" Fin Spacing
Magnifying glass
Hover image to zoom

12" x 8" Bright White Steel 3-way Register, MS Damper w/ 1/3" Fin Spacing

SKU:
10757
Rating:
(1)
Q&A:
(0)
12" x 8" Bright White Steel 3-way Register, MS Damper w/ 1/3" Fin Spacing
Magnifying glass
Hover image to zoom
$37.10 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Bright White

Description

–
  • All-steel construction
  • Ideal for shallow duct installations
  • Used for ceiling or sidewall installations
  • For heating or cooling
  • Three-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish

Specs

–
Product Type:

Return Grille

Overall Size:

13-5/8" x 9-5/8"

Height (Wall Opening):

8"

Width (Wall Opening):

12"

Color:

Bright White

Series:

631

Type:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Original Equipment in my Mobile Home

Fit perfect. Very well made and painted white.
Aquaman
Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy