| Includes: | Screws |
|---|---|
| Product Type: | Supply Register |
| Wall Opening (Inches): | 8" x 8" |
| Overall Size: | 9-5/8" x 9-5/8" |
| Height (Wall Opening): | 8" |
| Color: | White |
| Width (Wall Opening): | 8" |
| Material: | Steel |
| Application: | HVAC |
| Series: | 661 |
The holes for the screws are 5/16'' from the edge of the product. Please reference the submittal sheet in our resources.
The hole sizes on these units are 1/4" less than the listed size. The outer dimensions are slightly larger than the listed size. Please refer to the link below for complete dimensional inforamtion. http://s3.pexsupply.com/manuals/1312996184987/60318_PROD_FILE.pdf
This product is designed to fit inside the opening - so if you order a 30" x 6" register, it will be slightly undersized to fit inside the opening. Please refer to the following submittal drawing for a detailed diagram: http://s3.pexsupply.com/manuals/1297778279270/47649_PROD_FILE.pdf