The Day Savers – A National Tradesmen Day Contest
Main product image of 30" x 10" 92VHO Steel Double Deflection Register, No Damper
Magnifying glass
Hover image to zoom

30" x 10" 92VHO Steel Double Deflection Register, No Damper

SKU:
11107
Rating:
(0)
Q&A:
(0)
30" x 10" 92VHO Steel Double Deflection Register, No Damper
Magnifying glass
Hover image to zoom
$142.33 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Features:
  • All-steel construction
  • Vertical front bars
  • Horizontal second bars
  • Adjustable face bars may be set to any desired deflection
  • Larger sizes available in multiple-piece construction
  • Bright White finish

Specs

Series:

92VHO

Product Type:

Deflection Register

Wall Opening (Inches):

30" x 10"

Overall Size:

31-3/4" x 11-3/4"

Width (Wall Opening):

30"

Height (Wall Opening):

10"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy