Apply to be a TradeMaster!
Main product image of 6" x 4" (Wall Opening Size) Steel Return Grille (94A Series)
Magnifying glass
Hover image to zoom

6" x 4" (Wall Opening Size) Steel Return Grille (94A Series)

SKU:
11697
Rating:
(3)
Q&A:
(1)
6" x 4" (Wall Opening Size) Steel Return Grille (94A Series)
Magnifying glass
Hover image to zoom
$32.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Specs

–
Series:

94A

Product Type:

Return Grille

Wall Opening (Inches):

6" x 4"

Overall Size:

7-3/4" x 5-3/4"

Width (Wall Opening):

6"

Height (Wall Opening):

4"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Improved Register Air Flow

Want better air flow, purchase this type of register. Tines are adjustable to direct air where you want it. Some of the registers and returns would vibrate and "sing" with noticeable hum. Heat pump should not have to work so hard and may even last longer. Much better air flow than stock registers.
Tennessee Beekeeper
Byrdstown, TN
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Registers no longer hum

Original register were very noisy. These don't hum.
Bob
Penna.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy site, straight forward product, good shipping
Nick
Milford, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, Will this grill be rust-proof? I wanted to use it to cover my outside door vent. Also is the flange or the insert 14" x 6"? Thank you.

Asked by Peter 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no its not, neither, its made to fit into a 14X6 so its slightly smaller.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy