Steel Commercial Return Air Grilles are Hart & Cooley steel grilles that finish return air openings, with each size defined by the wall opening it covers. The 94A Series includes a 6 inch by 4 inch wall opening size with a 7-3/4 inch by 5-3/4 inch overall size. The listing also includes the PDR Series perforated return grille and the 659T and 659TI filter grilles, which use standard 1 inch disposable filters that are not furnished. Wall opening and overall size are separate dimensions, so measure the opening before choosing a grille. Several product notes call listed sizes approximate and refer installers to the submittal drawing for exact dimensions. Style matters as much as size, since a plain return grille, a perforated grille with a collar, and a filter grille each solve a different job. Choosing the correct grille style and size at the start keeps the finish work clean and avoids ordering mistakes.
Subcategories
Buying Guide
Start with the wall opening size, then confirm the overall size against the submittal drawing. The listings show wall opening and overall size separately, and several product notes call listed sizes approximate. A 6 inch by 4 inch 94A Series grille, for example, has a 7-3/4 inch by 5-3/4 inch overall size.
Next, decide whether the opening needs a plain grille, a perforated grille with a collar, or a filter grille. When comparing Steel Commercial Return Air Grilles, the PDR Series perforated model lists 51 percent net free area and a 14 inch collar, while the 659T and 659TI filter grilles hold 1 inch disposable filters.
For filter grilles, plan the filter purchase separately, since both the 659T and 659TI list disposable filters as not furnished. Check the face construction too: both are steel with a lanced face design, and the face is flush and removable with concealed latches and hinges.
If the return needs a collar connection, compare collar details closely. The 659TI accepts 6400 tab collars from 6 to 14 inches or 5400 snap-in collars from 6 to 12 inches with 5400PP push pins, and its frame includes four seismic safety connections. The PDR Series perforated model lists a neck size of the listed size minus 2 inches.
Finally, confirm finish and material against the job spec. The 659T, 659TI, and PDR models are steel in white.
Frequently Asked Questions
What sizes do the Hart & Cooley steel return grilles come in?
Steel Commercial Return Air Grilles are listed by wall opening size, such as the 94A Series 6 inch by 4 inch and 6 inch by 6 inch models and the 20 inch by 20 inch 659T and 659TI filter grilles. Overall size is larger than the wall opening, for example 7-3/4 inch by 5-3/4 inch for the 6 inch by 4 inch model. Check the submittal drawing for exact dimensions.
Do the filter grilles come with filters?
No. The 659T and 659TI steel return filter grilles use standard 1 inch disposable filters that are not furnished. Order filters separately when sourcing these return air grilles.
What is the difference between the 659T and 659TI filter grilles?
Both are 20 inch by 20 inch steel filter grilles with a lanced face. The 659TI listing describes molded fiberglass insulation, 6400 tab collars or 5400 snap-in collars, and a frame with four seismic safety connections, while the 659T listing doesn't mention those features. Compare them when choosing among steel commercial return air grilles that need filter access.
What collar sizes does the PDR perforated return grille list?
The PDR Series 14 inch steel perforated return grille mentions 14, 16, or 18 inch fixed collars, and the listed model has a 14 inch collar. Neck size equals the listed size minus 2 inches. It also lists 51 percent net free area, so compare that figure when choosing among steel return air grilles.
Do the 94A Series grilles list the wall opening or the overall size?
The 94A Series steel return grilles list both. The 6 inch by 6 inch wall opening size has a 7-3/4 inch by 7-3/4 inch overall size. Measure the wall opening first, then confirm against the submittal drawing because listed sizes are approximate.