Apply to be a TradeMaster!
Main product image of 20" x 8" (Wall Opening Size) Steel Return Grille (94A Series)
Magnifying glass
Hover image to zoom

20" x 8" (Wall Opening Size) Steel Return Grille (94A Series)

SKU:
11742
Rating:
(0)
Q&A:
(0)
20" x 8" (Wall Opening Size) Steel Return Grille (94A Series)
Magnifying glass
Hover image to zoom
$68.88 each
In Stock
In Stock
Get 7 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
20" x 8" (Wall Opening Size) Steel Return Grille (94A Series)

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

20" x 8"

Overall Size:

21-3/4" x 9-3/4"

Height (Wall Opening):

8"

Width (Wall Opening):

20"

Series:

94A

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy