Apply to be a TradeMaster!
Main product image of 22" x 10" (Wall Opening Size) Return Air Grille, 35° Fixed Blade, Steel (94A Series)
Magnifying glass
Hover image to zoom

22" x 10" (Wall Opening Size) Return Air Grille, 35° Fixed Blade, Steel (94A Series)

SKU:
11796
Rating:
(0)
Q&A:
(0)
22" x 10" (Wall Opening Size) Return Air Grille, 35° Fixed Blade, Steel (94A Series)
Magnifying glass
Hover image to zoom
$74.57 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Bright White

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • 3/4" spaced fins set at 35 degree, horizontal face bars
  • Larger sizes available in multiple-piece construction
  • Bright White finish

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

22" x 10"

Overall Size:

23-3/4" x 11-3/4"

Height (Wall Opening):

10"

Width (Wall Opening):

22"

Material:

Steel

Color:

Bright White

Series:

94A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy