Features:
All-steel construction
Provides firm, smooth surface
Extremely rigid
ADA Compliant per the ADA Accessibility Guidelines for Buildings and Facilities.
Free area averages over 75%
Golden Sand enamel finish
**Note: image shown is not Golden Sand model
| Series: | 265 |
|---|---|
| Height (Wall Opening): | 6" |
| Product Type: | Return Grille |
| Overall Size: | 7-13/16" x 37-13/16" |
| Wall Opening (Inches): | 6" x 36" |
| Application: | HVAC |
| Color: | Golden Sand |
| Material: | Steel |
Yes-It's greyish brown...there's no golden or sand about it!
No, it is definitely a golden-ish color. I tried to find a sample of the color online, but unfortunately didn’t see one. A l a n T h o m p s o n
The color of the grill in the picture is misleading. Golden sand is more of a tan like color like in the picture at the site below: http://www.westsidewholesale.com/catalogsearch/result/?department=0&q=HVAC+Register%2C+4%22+H+x+12%22+W%2C+Steel+for+Floor+-+Golden+Sand+%28010632%29
It is brown, it's not really off white.
I'm not sure what you see in the picture, however the color is between a tan and a brown color, not at all what I would consider "off white". John Seager 25 Howe Lane Hollis, NH 03049
It is not just an off white color...it is more bronze color. However, u can spray paint it any color you wish.
According to the submittal sheet, the maximum depth would be 21/32".
I sold the house that i had this floor vent in, but i believe its about 1" deep maybe deeper. I used it on my wood kitchen floor that was 3/4" thick and it went below that.
It only protudes about 1/2 inch into the floor. It is very shallow.
This is a surface mount grill. It protrudes above the floor between an eight and three-sixteenth of an inch John
I'm probably too late answering your question, but incase I'm not, see answer below: 12X24 & 12X12 = 21/32" deep http://www.hartandcooley.com/assets/files/a/sd-2006.pdf
Please refer to the dimensional drawing at the link below. http://s3.pexsupply.com/product_files/11877-Submittal.pdf
The od of that register is 10" x 32" They all very slightly but that is the standard.
I just measured and the outside dimensions are 31 3/4 inches by 11 3/4 inches.
According to manufacture website, add 1 - 13/16" inch to shown dimensions.. http://www.hartandcooley.com/products/265/heavy-duty-steel-floor-grille
Yes. I have it on the floor and it has held up well even with my 3 kids and 2 dogs, we have had no problems. Sent from my iPhone
Yes, this grill is durable enough to be on the floor. we have it installed on our floor.
Yes, very durable. It is made with thick metal that is designed to withstand heavy objects. Sent from my iPhone
Yes; this grille is well-made and withstand being used on the floor, assuming your registers are on the perimeter and it will not be in a high-traffic area.
The outside dimensions of part 11867 measure 7-13/16" x 31-13/16".
I purchased the 10" X 30", and the outside deminsions are 11-7/8" X 31-7/8". I believe they claim the size is 1 inch greater on each side, however it does measure slightly smaller.
Approximately The largest rectangle (outside) 30cm X 15 cm Inside (the outer side of the rectangle that is inserted into a duct) 25cm X 9 cm Sent from Windows Mail
The listed dimensions correspond most closely to the hole size. See the diagram linked below for the exact measurements. http://s3.pexsupply.com/manuals/1326900503258/70410_PROD_FILE.pdf