| Series: | 657 |
|---|---|
| Used With: | Model 654 Model 664 |
| Material: | Steel |
| Product Type: | Return Grille |
| Application: | HVAC |
| Overall Size: | 25-3/4" x 9-3/4" |
| Height (Wall Opening): | 8" |
| Width (Wall Opening): | 24" |
| Color: | Golden Sand |
The 14" x 6" size refers to the back connection. Please refer to the diagram linked below for complete dimensions. http://s3.pexsupply.com/manuals/1329150400126/71271_PROD_FILE.pdf