Apply to be a TradeMaster!
Main product image of 24" x 8" Golden Sand Baseboard Return Air Grille (658 Series)
Magnifying glass
Hover image to zoom

24" x 8" Golden Sand Baseboard Return Air Grille (658 Series)

SKU:
15332
Rating:
(145)
Q&A:
(4)
24" x 8" Golden Sand Baseboard Return Air Grille (658 Series)
Magnifying glass
Hover image to zoom
$66.30 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 655
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–

Note: This item is Golden Sand color. Size shown is approximate.


Check Submittal Drawing in manuals tab for exact dimensions.


Specs

–
Series:

658

Used With:

Model 655

Product Type:

Return Grille

Overall Size:

25-3/4" x 8-13/16"

Color:

Golden Sand

Width (Wall Opening):

24"

Height (Wall Opening):

8"

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.77 out of 145 reviews
96% would recommend this product
4.77
out of 145 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
7%
3 star
2%
2 star
2%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Looks great in this old 1941 house

I had tried multiple off-the-shelf grilles at the big home improvement stores only to come home and find they didn't fit (despite my measurements being correct), so I turned to the internet and found these. Someone had already posted that these fit their 1950s house so I was hoping they'd fit mine too. Absolutely! I only ordered 1 box to ensure they fit but now I need to go and count the remaining grilles that need to be replaced in the house so I can place another order! I love that these are clean and not painted over 832 times like everything else in my house! Hahaha
VS

Most Liked Negative Review

Nice to find, but poor QC

I needed several unique vents and registers for a remodel of a 55 year old house we recently acquired and I was very excited to find all my needs at this site. The 14 inch version of this style that I ordered fit perfectly, but this one was clearly mis-cut at the factory as the rear/vertical section was ~3/8 inch too short and resulted in the same amount of gap against the floor when installed (especially noticeable since there is hard wood floors). I contacted customer service, who promptly sent a replacement along with a RMA. Unfortunately the 2nd one had the exact same issue. I sent several photos and measurements to their product support who then confirmed all the current stock had the same issue. Per their request, both vents were returned for a refund. My biggest concern is the website still shows these being in stock and I can only hope the current stock gets purged until good replacements are made available. With the limited options for this style vent, the only other one I could find was a 1/2 inch narrower, which will require some additional trim and or drywall repair to properly cover.
Showing 1-10 of 145 reviews

Perfect fit.

Was back ordered but still came within a week and was just as described.
Bob g
Bay city mi
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find item

The grill fit perfectly, the dimensions listed were spot on. Thank you.
Jim
rockford
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always buy from supply house

Fast, have unusual sizes fair price
Homeowner
SC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Exactly what I needed. A little pricey but expected for an odd sized return. Fast delivery!
Nunthewizr
Clinton, Ia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Shipping!

Excellent product, exactly as advertised and shipped very quickly!
Sheryl
Ludington, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The listing says that this item was 14 in. wide. It isn't.

Since it turned out to be 15 in. + we decided to cut it down and remake it to fit our dimensions. It has worked out well, but accurate description should be included.
Wayward
Minneapolis, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this Product

This product looks great, and it give my home a new look...
Phantom
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This product fit perfectly. Your web site is easy to use. Item was shipped in short time. Would use again and highly recommend your company
Tyson
Altoona pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Our return air grille wasn't allowing enough air to get in. This caused a whistling sound, which immediately ceased when we removed the grille. This grille works great as it's angle allows more air to be pulled in. I put it up to the wall, screwed it in and the sound was gone. Thanks SupplyHouse.
Sam
Denver
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Works perfect, good quality and fast shipping.
Smiller
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What is the total width? The spec sheet says 14" plus an 1 and a half inches. So is the total width really 15 and three quarter inches?

Asked by Sally 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Correct, that would be the total width.

Was this review helpful to you?

Q: How deep is it?

Asked by Anke 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

3 3/4" at the bottom, 7/8" at the top see the submittal linked below: http://s3.supplyhouse.com/product_files/Hart-&-Cooley-43706-Submittal-Drawing.pdf

Was this review helpful to you?

Q: I want to buy a 30"x 8" White Baseboard Return Air Grille

Asked by jack 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

SKU: 43671 is the 30X8 version of the grille.

Was this review helpful to you?

Q: How far out does this product extend from the wall on the bottom floor?

Asked by Lindsey 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see the submittal sheet here on our website : http://s3.pexsupply.com/product_files/43701A-Submittal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy