Apply to be a TradeMaster!
Main product image of 3" x 12" B Round Gas Vent Pipe (3RP12)
Magnifying glass
Hover image to zoom

3" x 12" B Round Gas Vent Pipe (3RP12)

SKU:
16006
Rating:
(3)
Q&A:
(1)
3" x 12" B Round Gas Vent Pipe (3RP12)
Magnifying glass
Hover image to zoom
$15.50 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Steel
Product Highlight: Shape
Round

Description

–
Pipe and fitting couplers overlap 1-3/8" when joined together, therefore assembled length is 1-3/8" less than listed length.

Specs

–
Product Type:

Straight Pipe

Diameter (Inches):

3"

Length (Inches):

12"

Material:

Steel

Shape:

Round

Application:

HVAC

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Love the way these pipes slip together

Real easy slip together, the locking ring make it easy to unassemble too if needed.
DYI'r
Corning NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Problems

I ordered a 24" vent pipe for my garage heater, which was difficult to find elsewhere. Based on their inventory, SupplyHouse indicated that it would be well into November before I received the pipe. To my pleasant surprise, it arrived much sooner. It was in perfect condition, and fit nicely on the other pipes that it connected to. Thank you SupplyHouse for a job well done.
Dave
Alpena, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5" x18" Bvent

Hooked up to roof vent and boiler just needed a 18" more length
Bill
Big wounderful Wyoming
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What guage is the outer wall of B round Gas Vent pipe?

Asked by Bob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

.018

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy