Apply to be a TradeMaster!
Main product image of 4" to 6" RN Increaser (4RN6)
Magnifying glass
Hover image to zoom

4" to 6" RN Increaser (4RN6)

SKU:
16113
Rating:
(2)
Q&A:
(0)
4" to 6" RN Increaser (4RN6)
Magnifying glass
Hover image to zoom
$39.91 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" to 6"
Product Highlight: Material
Steel, Aluminum

Description

–
Increases diameter from small to large vent pipe
UL Listed

Specs

–
Product Type:

Increaser

Size:

4" to 6"

Material:

Steel

Aluminum

Application:

HVAC

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great company

Couldn't ask for a better place
Charles
Mississippi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

6"to 5" reducer

Had to adapt to 6" vent was a bit tight but went together and hocked up to new boilers 5" vent
Bill
Big Wonderful Wyoming
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy