Apply to be a TradeMaster!
Main product image of 4" Pipe Collar (4RPC)
Magnifying glass
Hover image to zoom
4" Pipe Collar (4RPC)
Magnifying glass
Hover image to zoom
$7.09 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum
Product Highlight: Diameter (Inches)
4" Diameter

Description

–

This is a 4" pipe collar, 4RPC, manufactured by Hart & Cooley and used to cover a rough opening in your HVAC system.

Specs

–
Size:

4"

Material:

Aluminum

Type:

Venting

Application:

HVAC

Product Type:

Pipe Collar

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy