Apply to be a TradeMaster!
Main product image of 5" x 12" B Adjustable Length Pipe (5RPA)
Magnifying glass
Hover image to zoom

5" x 12" B Adjustable Length Pipe (5RPA)

SKU:
16207A
Rating:
(0)
Q&A:
(0)
5" x 12" B Adjustable Length Pipe (5RPA)
Magnifying glass
Hover image to zoom
$24.33 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Aluminum, Steel
Product Highlight: Shape
Round

Description

–
Minimum overlap is 1-1/2"
Maximum overlap is 10"

Specs

–
Product Type:

Straight Pipe

Size:

5"

Length (Inches):

12"

Material:

Aluminum

Steel

Shape:

Round

Application:

HVAC

Type:

Venting

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy