Apply to be a TradeMaster!
Main product image of 5RWT 5" Wall Thimble
Magnifying glass
Hover image to zoom

5RWT 5" Wall Thimble

SKU:
16220
Rating:
(0)
Q&A:
(1)
5RWT 5" Wall Thimble
Magnifying glass
Hover image to zoom
$26.20 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"

Description

–
5RWT 5" Wall Thimble

  • Provides necessary clearance to combustibles
  • Specs

    –
    Size:

    5"

    Product Type:

    Wall Thimble

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: How thik a wall will this support? Mine is > 8 inches.

    Asked by Carl 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The sleeve is adjustable from 3" to 6".

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy