Apply to be a TradeMaster!
Main product image of 6" x 4" Tee (6RT4)
Magnifying glass
Hover image to zoom

6" x 4" Tee (6RT4)

SKU:
16311
Rating:
(1)
Q&A:
(0)
6" x 4" Tee (6RT4)
Magnifying glass
Hover image to zoom
$78.21 each
In Stock
In Stock
Get 8 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 6" x 4"
Product Highlight: Material
Steel, Aluminum

Description

–
  • Allows for connection of several appliances into a common vent
  • UL Listed
  • Specs

    –
    Product Type:

    Tee

    Size:

    6" x 6" x 4"

    Material:

    Steel

    Aluminum

    Application:

    HVAC

    Type:

    Venting

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy again if needed.

    This product works as described. Installation went well.
    Snowman Dave
    Minnesota
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy