Apply to be a TradeMaster!
Main product image of 6" Vent Tee Cap (RTC Series)
Magnifying glass
Hover image to zoom

6" Vent Tee Cap (RTC Series)

SKU:
16313
Rating:
(0)
Q&A:
(0)
6" Vent Tee Cap (RTC Series)
Magnifying glass
Hover image to zoom
$6.79 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Aluminum

Description

–
6" Gas B Vent Tee Cap

Specs

–
Diameter (Inches):

6"

Material:

Aluminum

Application:

HVAC

Type:

Venting

Product Type:

Tee Cap

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy