Apply to be a TradeMaster!
Main product image of 6" Draft Hood Connector (6RDH)
Magnifying glass
Hover image to zoom

6" Draft Hood Connector (6RDH)

SKU:
16317
Rating:
(2)
Q&A:
(0)
6" Draft Hood Connector (6RDH)
Magnifying glass
Hover image to zoom
$18.32 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Steel, Aluminum

Description

–
  • Easily attaches to appliance draft hoods
  • Long inner liner can be shaped for oval outlets.
  • UL Listed
  • Specs

    –
    Size:

    6"

    Product Type:

    Connector

    Material:

    Steel

    Aluminum

    Application:

    HVAC

    Type:

    Venting

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Love the way these lock together

    Real easy slip together, the locking ring make it easy to unassemble too if needed.
    DYI'r
    Corning NY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Right item

    We received the correct item on time in good condition. Installed and works great.
    Ernest
    ME
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy