Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Venting
B-Vent & Fittings
6" Storm Collar (6RS)
Brand:
Hart & Cooley
SKU:
16320
Rating:
(1)
Q&A:
(0)
Hover image to zoom
16320 has been discontinued
Discontinued April 29, 2023
This product has been discontinued.
MANUALS (2)
Brochure
Submittal Drawing
Brochure
Submittal Drawing
Product Highlights
–
6"
Steel
Description
–
Designed to be snug around vent pipe for a weather-tight fit
For use with roof flashing & caulk
Specs
–
Size:
6"
Product Type:
Storm Collar
Material:
Steel
Application:
HVAC
Type:
Venting
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
its not the product its the company
I have ordered a lot of products online I must state that this company is the best service, best support and fair pricing I have yet to find Supply House is a great USA company use them buy from them if you do not you are a fool
2ndguns
Clancy Montana
5 years ago
Verified Buyer
Was this review helpful to you?
3
0
Flag this review
×
Video