Apply to be a TradeMaster!
Main product image of 6" Adjustable Roof Flashing 6/12 - 12/12 (6RFA)
Magnifying glass
Hover image to zoom

6" Adjustable Roof Flashing 6/12 - 12/12 (6RFA)

SKU:
16326
Rating:
(0)
Q&A:
(0)
6" Adjustable Roof Flashing 6/12 - 12/12 (6RFA)
Magnifying glass
Hover image to zoom
$69.42 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Steel

Description

–
For roofs that are from 6/12 up to a 12/12 pitch

Specs

–
Size:

6"

Product Type:

Roof Flashing

Material:

Steel

Application:

HVAC

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy