Apply to be a TradeMaster!
Main product image of 7" x 18" B Adjustable Length Pipe (7RPA)
Magnifying glass
Hover image to zoom

7" x 18" B Adjustable Length Pipe (7RPA)

SKU:
16406
Rating:
(0)
Q&A:
(0)
7" x 18" B Adjustable Length Pipe (7RPA)
Magnifying glass
Hover image to zoom
$69.65 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Length (Inches)
18" Length

Description

–
Hart & Cooley Type B gas vent pipe and fittings are Underwriters Laboratories-tested and listed to Standard 441 for use with listed gas-fired appliances that have been certified for use with Type B gas vent. B-Vent is intended for neutral or negative draft applications. It is designed for vertical installations (including laterals) but may be used for horizontal applications with a draft-inducing fan located such that all indoor portions of the vent are under negative pressure.

Specs

–
Product Type:

Straight Pipe

Size:

7"

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy