Apply to be a TradeMaster!
Main product image of 7" Tall Cone Flashing (7RTF)
Magnifying glass
Hover image to zoom

7" Tall Cone Flashing (7RTF)

SKU:
16415
Rating:
(0)
Q&A:
(0)
7" Tall Cone Flashing (7RTF)
Magnifying glass
Hover image to zoom
$72.12 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Height (Inches)
11" Height
Product Highlight: Material
Steel

Description

–
  • For use on flat roofs
  • Extra tall cone to protect from standing water and snow
  • Use with storm collar for weather-tight installation
  • Specs

    –
    Size:

    7"

    Product Type:

    Roof Flashing

    Height (Inches):

    11"

    Material:

    Steel

    Application:

    HVAC

    Type:

    Venting

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy