Apply to be a TradeMaster!
Main product image of 8" x 18" Round Pipe (8RP18)
Magnifying glass
Hover image to zoom

8" x 18" Round Pipe (8RP18)

SKU:
16504
Rating:
(0)
Q&A:
(0)
8" x 18" Round Pipe (8RP18)
Magnifying glass
Hover image to zoom
$88.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Length (Inches)
18" Length

Description

–
8" x 18" Round Pipe

  • Pipe and Fitting couplers overlap 1 3/8" when joined together, therefore assembled length is 1 3/8" less than listed length.
  • The allowable minimum clearance to combustibles is 1" except for 4RPX on which clearance is provided by locking band on pipe.
  • Specs

    –
    Product Type:

    Pipe Fitting

    Size:

    8"

    Length (Inches):

    18"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy