Apply to be a TradeMaster!
Main product image of 8" Vent Tee Cap (RTC Series)
Magnifying glass
Hover image to zoom

8" Vent Tee Cap (RTC Series)

SKU:
16510
Rating:
(0)
Q&A:
(0)
8" Vent Tee Cap (RTC Series)
Magnifying glass
Hover image to zoom
$15.41 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Aluminum

Description

–
8" Gas B Vent Tee Cap

Specs

–
Diameter (Inches):

8"

Material:

Aluminum

Application:

HVAC

Type:

Venting

Product Type:

Tee Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy