Apply to be a TradeMaster!
Main product image of 10" Gas B Vent Adjustable Storm Collar (10RS)
Magnifying glass
Hover image to zoom

10" Gas B Vent Adjustable Storm Collar (10RS)

SKU:
16612
Rating:
(1)
Q&A:
(0)
10" Gas B Vent Adjustable Storm Collar (10RS)
Magnifying glass
Hover image to zoom
$19.00 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Steel

Description

–

Note: **Image may not represent actual product.**


  • Designed to be snug around vent pipe for a weather-tight fit
  • For use with roof flashing & caulk
  • 11" ID
  • 14" OD

Specs

–
Size:

10"

Product Type:

Storm Collar

Material:

Steel

Application:

HVAC

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

its not the product its the company

I have ordered a lot of products online I must state that this company is the best service, best support and fair pricing I have yet to find Supply House is a great USA company use them buy from them if you do not you are a fool
2ndguns
Clancy Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy