Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.
Features:
| Overall Size: | 11-1/4" x 7-1/4" |
|---|---|
| Includes: | Screws |
| Product Type: | Supply Register |
| Wall Opening (Inches): | 10" x 6" |
| Height (Wall Opening): | 6" |
| Width (Wall Opening): | 10" |
| Color: | Golden Sand |
| Material: | Steel |
| Application: | HVAC |