Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Show In Stock Only (7)

Color
–

Golden Sand (1)
White (6)

Width (Wall Opening)
–

8" (1)
10" (3)
12" (2)
14" (1)

Height (Wall Opening)
–

6" (7)

Overall Size
–

11-1/4" x 7-1/4" (3)
13-1/4" x 7-1/4" (2)
15-1/4" x 7-1/4" (1)

Review Score
–

(4)
(2)

Price Range
–

$15 to $20 (2)
$30 to $35 (1)
$35 to $40 (3)
$40 to $45 (1)

Steel Baseboard Registers, Multi-Shutter Valve (664 Series)

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of 8" x 6" White Baseboard Register (664 Series)
$32.97 each
In Stock
Get 25 by Tomorrow, Nov 19
In Stock
Get 25 by Tomorrow, Nov 19
Compare
Product Image of 10" x 6" Baseboard Register, 1/3" Series 2 (White)
$16.41 each
In Stock
Get 30 by Tomorrow, Nov 19
In Stock
Get 30 by Tomorrow, Nov 19
Compare
Product Image of 10" x 6" White Baseboard Register (664 Series)
$35.33 each
In Stock
Get 24 by Tomorrow, Nov 19
In Stock
Get 24 by Tomorrow, Nov 19
Compare
Product Image of 10" x 6" Golden Sand Baseboard Register (664 Series)
$38.76 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of 12" x 6" White Baseboard Register (664 Series)
$37.60 each
In Stock
Get 52 by Tomorrow, Nov 19
In Stock
Get 52 by Tomorrow, Nov 19
Compare
Product Image of 12" x 6" Baseboard Register, 1/3" Series 2 (White)
$16.86 each
In Stock
Get 33 by Tomorrow, Nov 19
In Stock
Get 33 by Tomorrow, Nov 19
Compare
Product Image of 14" x 6" White Baseboard Register (664 Series)
$40.68 each
In Stock
Get 28 by Tomorrow, Nov 19
In Stock
Get 28 by Tomorrow, Nov 19
Resources
FAQs, Manuals & Videos
Articles
More About Steel Baseboard Registers, Multi-Shutter Valve (664 Series)
The 664 Series Steel Baseboard Registers with a Multi-Shutter Valve Damper by Hart & Cooley provide all-steel construction, 1/3" spaced fins set at 20 degrees, 7/8” margin turnback, 1-5/8” depth when fully opened, exceptional free area, and come in a bright white enamel finish. They are ideal for shallow duct installations.
Didn't find what you're looking for? 
Let us know
.