Apply to be a TradeMaster!
Main product image of 12" x 8" (Wall Opening Size) Golden Sand Baseboard Return Air Grille (657 Series)
Magnifying glass
Hover image to zoom

12" x 8" (Wall Opening Size) Golden Sand Baseboard Return Air Grille (657 Series)

SKU:
2003034
Rating:
(55)
Q&A:
(1)
12" x 8" (Wall Opening Size) Golden Sand Baseboard Return Air Grille (657 Series)
Magnifying glass
Hover image to zoom
$22.23 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 654, Model 664
Product Highlight: Material
Steel
Product Highlight: Color
Golden Sand

Description

–
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • One-piece steel construction
  • 1/3" spaced fins set at 20 degrees
  • 7/8" margin turnback
  • Exceptional free area
  • Install with fins upward or downward for best duct concealment
  • Complementary return air grille for Model 654 or 664 supply
  • Golden Sand enamel finish
  • Specs

    –
    Series:

    657

    Product Type:

    Return Grille

    Used With:

    Model 654

    Model 664

    Overall Size:

    13-3/4" x 9-3/4"

    Height (Wall Opening):

    8"

    Material:

    Steel

    Width (Wall Opening):

    12"

    Application:

    HVAC

    Wall Opening (Inches):

    12" x 8"

    Color:

    Golden Sand

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.82 out of 55 reviews
    98% would recommend this product
    4.82
    out of 55 Reviews
    98% would recommend this product
    WRITE A REVIEW
    5 star
    89%
    4 star
    7%
    3 star
    2%
    2 star
    0%
    1 star
    2%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Great product, good price. Won't need another for 40 years.

    We own a small 1954 bungalow and just gave the living room a needed make-over. New paint, new carpet, and... a replacement for the furnace's 25" wide cold-air return grill, set in the baseboard. The old one was probably original and was covered with many coats of paint and the louvers were quite bent and beat-up. I couldn't find a replacement locally, and also had a very hard time finding one in-stock on the internet. The Supply House stocked the exact-size solid-steel replacement, at a very reasonable price, and it was delivered promptly. The living room looks like new, and this item was the finishing touch.
    VS

    Most Liked Negative Review

    I would not buy this product again

    It is very flimsy and made cheap. It does not even lay flat. It came delivered all bent. The corners are not even mitered together. I would return but it would cost me just as much to mail it as I paid for it.
    Showing 1-10 of 55 reviews

    SupplyHouse came thru when my other suppliers failed.

    This was an uncommon size Return Air Grille that my local suppliers did not stock or had a 10 day lead time SupplyHouse had in stock and shipped same day it was ordered. Package was as described and arrived in good condition Thanks SupplyHouse
    EPM
    Canal Winchester, Ohio
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good Quality

    I could not find this size baseboard return air grille locally. Great fit and easy to install.
    KHD
    PA
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect

    Cost effective upgrade
    Spot
    Apple Creek Ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This register cover made our hallway look new and refreshed.

    Excellent packaging and quick shipping,
    Rhonda
    Cincinnati OH
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fit perfect

    This was the exact grill I needed. Fit perfect.
    TC
    Michigan
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly as described

    This grill perfectly replaced a damaged original (1950s) return air grill. The dimensions were as described. It arrived on the day promised.
    Reluctant Reviewer
    Portland, OR
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buying a different size soon.

    Exactly what I asked for, the ones Wwe bought 34 years ago were looking their age.
    Jim
    Ky
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Wonderful - fit perfect and sturdy

    Our manufactured home is 25 years old and several prior owners very crudely painted them numerous times rather than removing them when painting the walls. We thought it'd be better just to replace them all and we saw these and were impressed with the looks and ordered them. They are exactly as described and fit and look beautiful. No one but us will probably notice but they are great.
    Caleb17
    Florida
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Hart & Cooley Return Grill

    Grill comes perfectly packed, really fast. This is the third time purchasing from SupplyHouse, and I'll keep coming back. This prices are right, the products are great, and the service is 2nd to none!
    Royce
    Omaha, NE
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good for the money

    For an economy grill it will work fine
    Johnny Dollar
    Kent Ohio
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What is the overall outside dimensions , is it 14" x 6" ?

    Asked by Ray 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The 14" x 6" size refers to the back connection. Please refer to the diagram linked below for complete dimensions. http://s3.pexsupply.com/manuals/1329150400126/71271_PROD_FILE.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy