Note: Image may not represent actual product.
Note: Size shown is approximate.
Check Submittal Drawing in manuals section for exact dimensions.
Product Features:
| Includes: | Screws |
|---|---|
| Color: | Aluminum |
| Product Type: | Supply Register |
| Material: | Aluminum |
| Application: | HVAC |
| Type: | 3-Way |
| Series: | A613MS |
| Wall Opening (Inches): | 12" x 6" |
| Overall Size: | 13-3/4" x 7-3/4" |
| Height (Wall Opening): | 12" |
| Width (Wall Opening): | 6" |