Apply to be a TradeMaster!
Main product image of 32" x 10" (Wall Opening Size) White Return Air Grille (650 Series)
Magnifying glass
Hover image to zoom

32" x 10" (Wall Opening Size) White Return Air Grille (650 Series)

SKU:
2003948
Rating:
(140)
Q&A:
(6)
32" x 10" (Wall Opening Size) White Return Air Grille (650 Series)
Magnifying glass
Hover image to zoom
$112.86 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size and screw hole placement shown is approximate.
Check Screw Hole Location Chart in manuals tab for exact dimensions.

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Exceptional free area
  • 5/16" Margin Turnback
  • Bright White Finish
  • Specs

    –
    Series:

    650

    650

    Product Type:

    Return Grille

    Wall Opening (Inches):

    32" x 10"

    Overall Size:

    33-3/4" x 11-3/4"

    Height (Wall Opening):

    10"

    Color:

    White

    Width (Wall Opening):

    32"

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Product Reviews

    4.73 out of 140 reviews
    96% would recommend this product
    4.73
    out of 140 Reviews
    96% would recommend this product
    WRITE A REVIEW
    5 star
    85%
    4 star
    9%
    3 star
    3%
    2 star
    1%
    1 star
    2%
    WRITE A REVIEW

    Most Liked Positive Review

    Great return grille

    This was a brand new grille to replace the old, rusty, smoky grille that covered the ceiling opening. It had a great, bright white finish and was individually wrapped. It is a metal grille and has the screws in the package. Great product for an even better price! I shopped the big box stores and found this cheaper by A LOT at supply house even after I paid for the shipping. Great product, great service, shipped fast. Have used Supply House for a second time already. It will be a regular website I visit for home needs.
    VS

    Most Liked Negative Review

    Odd Size

    Refurbishing a house built in the 1950's that my son just purchased. There happens to be a long cold air return under a large living room window. The one that was there had more coats of paint on it then you could imagine. When looking for a new one, the size was odd. I did find this one on Supply House. Supply House was wonderful on the phone, and with the entire order process. As far as the vent, it was a bit flimsy. That was disappointing. However it does work, so that is good.
    Showing 1-10 of 140 reviews

    Big Mistake I Made Buying This

    I needed to cover up a hole in a soffit and installed this grill on the ceiling using the holes on the ends and the enclosed screws. Once it was installed I noticed it bowed in the middle and left a gap between the grill and the sheetrock. This grill is very flimsy and should not be use horizontally. I can't comment on how it might work on a wall but it is not suited for ceiling mount IMO.
    Jeff
    NY
    4 months ago
    Was this review helpful to you?

    Have purchased multiple times

    Very odd size uncommon size. Supply House was the only place i found these grills at a decent price. I've made multiple purchases over the last year for a multi-million dollar project. Supply House has always had stock on hand available to ship. Life savers.
    Someone in L.A.
    Los Angeles, CA
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    Did what it was suppose to do
    Satisfied
    Michigan
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good Quality

    Vent was good quality and arrived quickly and well packaged.
    Todd
    Santa Ana CA
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good selection of sizes

    Perfect fit for my application, really well-packaged and delivered quickly
    Will
    Waterford, MI
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    very odd shaped vent

    Only place where I found a large qty of an uncommon size vent. I really thought I was going to have to have them fabricated. Supply House came threw in a huge way!
    Buying in Cali
    Los Angeles
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product

    This company is above the rest in pricing, quality of product, shipping, and especially customer support.
    Harry
    Buffalo NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, prompt shipping,

    I needed 6" wide and 10" tall return grille and Supplyhouse was the only place that had a product meeting my requirement. Shipping was prompt, charges were reasonable. The product arrived the second day and was undamaged.
    DIYGUY
    USA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly as described and very fast shipping.

    Product was packaged well and shipped fast. I would definitely recommend.
    TC
    Oklahoma
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would definitely buy this product from you again.

    this was used for a 48 unit complex.You guys made it so easy to find what I needed and the shipping was very fast and easy.Grimes heating & Air will be using your company a lot in the future.I just want to say thank you for making my job a lot easier.
    Tumble weed
    Oroville Ca.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    6 Questions
    6 Questions
    ASK A QUESTION

    Q: how many slots openings are there in each panel in the 30" x 4" (Wall Opening Size) White Return Air Grille (650 Series). It looks like there are 12 in the picture but that doesn't seem possible given the height of this product. Thanks

    Asked by Keith 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Keith. The 30" long 650 series grille has 5 sections of fins, and each section does indeed have 12 fins.

    Was this review helpful to you?

    Q: Can this particular grille be used for the floor?

    Asked by T 10 years ago

    Add your answer

    * Required Field
    -

    No

    Was this review helpful to you?
    -

    No, this grill is not suitable for a floor mount. It is far too thin and will deform the first time anyone steps on it. Mike -mak-

    Was this review helpful to you?

    Q: How many holes/screws come with this size?

    Asked by DiscoDee 12 years ago

    Add your answer

    * Required Field
    -

    2

    Was this review helpful to you?

    Q: my hvac duct opening is 24" horizontal by 14" vertical. Is the horizontal dimension the "length" and the vertical dimension the "width" per your ordering requirements? The brochure on your website specifies by length and height so I just wanted to clarify before ordering.

    Asked by mother of finn 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The dimensions for these grilles are listed width x height. The length dimension in our specs column refers to the height/vertical dimension.

    Was this review helpful to you?

    Q: What are the actual physical dimensions of this grill?

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Please refer to the document linked below: http://s3.pexsupply.com/manuals/1326923470607/70423_PROD_FILE.pdf

    Was this review helpful to you?

    Q: Does this entire grille measure 24" x 12"?

    Asked by Frank 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The listed dimensions refer to the size of the hole this grille covers. It will actually measure slightly larger. Please refer to the following sizing document for precise dimensions: http://s3.pexsupply.com/manuals/1307386763760/56632_PROD_FILE.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy