Apply to be a TradeMaster!
Main product image of 3" Metal Rain Cap (RHW Series)
Magnifying glass
Hover image to zoom

3" Metal Rain Cap (RHW Series)

SKU:
2004203
Rating:
(8)
Q&A:
(0)
3" Metal Rain Cap (RHW Series)
Magnifying glass
Hover image to zoom
$24.79 each
In Stock
In Stock
Get 8 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Height (Inches)
4.5" Height
Product Highlight: Material
Aluminum

Description

–
  • Exceptional performance in windy conditions
  • Designed to resist nesting birds
  • UL listed
  • Specs

    –
    Diameter (Inches):

    3"

    Height (Inches):

    4.5"

    Product Type:

    Rain Cap

    Material:

    Aluminum

    Application:

    HVAC

    Type:

    Venting

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Product Reviews

    4.88 out of 8 reviews
    100% would recommend this product
    4.88
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    88%
    4 star
    13%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-8 of 8 reviews

    Great service

    Super fast shipping and well packaged
    Brian
    Illinois
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would definitely purchase again.

    Product came fast and packaged well.
    Steve Rogers
    Columbia, MD.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Easy to find and buy and delivered quickly

    Nice to get thus especially as I don't have a background in this area
    Pemetuc
    Ny
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    good part

    great service
    Al
    milford
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It's a good product to buy it again

    It was easy to install
    MAC
    Chicago, IL
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Cap fit perfectly

    i needed to replace 2 rain caps for my oil burners. ordered them from Supply house and they show up a day later, like always! love this team!
    mike
    nj
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Item

    This is a great item. They were so good to replace the first one it came dented
    Doodle
    NC
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Decent product

    I actually used this as a dryer vent extending upward through my roof. It's actually about 6.5 inches and was slightly too big for a 6 inch HAC vent pipe. Good construction. It worked great
    gorik
    chevy chase md
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy