Apply to be a TradeMaster!
Main product image of 8" Metal Cap (8RHW)
Magnifying glass
Hover image to zoom

8" Metal Cap (8RHW)

SKU:
2004208
Rating:
(4)
Q&A:
(0)
8" Metal Cap (8RHW)
Magnifying glass
Hover image to zoom
$85.23 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Aluminum

Description

–
  • Barriers provided in cap opening spaced less than 1" are designed to resist entry of birds
  • UL listed
  • Specs

    –
    Size:

    8"

    Product Type:

    Rain Cap

    Material:

    Aluminum

    Application:

    HVAC

    Type:

    Venting

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    3 out of 4 reviews
    67% would recommend this product
    3
    out of 4 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Customer Images
    Showing 1-4 of 4 reviews

    Damaged in Shipment

    Box arrived with the top flaps wide open and unsecured (UPS was the shipper). It appears that something heavy fell on the box during transport, forcing the top open and crushing the metal cap inside. Now I have to wait for a replacement, sad.
    Hoping for Better
    South Dakota
    8 months ago
    Was this review helpful to you?

    Damaged

    Appeared to be damaged during packing. Box showed up without a scratch...but product severely damaged inside.
    Frustrating
    ND
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    As described, well packaged.

    See headline
    Rob
    Prescott AZ
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good quality, worth waiting for

    Good
    No
    Iowa
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy