Shop Resideo Sale
Main product image of 12" Metal Rain Cap (RHW Series)
Magnifying glass
Hover image to zoom

12" Metal Rain Cap (RHW Series)

SKU:
2004212
Rating:
(0)
Q&A:
(0)
12" Metal Rain Cap (RHW Series)
Magnifying glass
Hover image to zoom
$267.84 each
In Stock
In Stock
Get 3 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Material
Aluminum

Description

–
  • Barriers provided in cap opening spaced less than 1" are designed to resist entry of birds
  • UL listed
  • Specs

    –
    Size:

    12"

    Product Type:

    Rain Cap

    Material:

    Aluminum

    Application:

    HVAC

    Type:

    Venting

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy