Apply to be a TradeMaster!
Main product image of RHF454 20" x 25" x 4" (Wall Opening Size) Extruded Aluminum Filter Grille (RHF45 Series)
Magnifying glass
Hover image to zoom

RHF454 20" x 25" x 4" (Wall Opening Size) Extruded Aluminum Filter Grille (RHF45 Series)

SKU:
2007469
Rating:
(1)
Q&A:
(0)
RHF454 20" x 25" x 4" (Wall Opening Size) Extruded Aluminum Filter Grille (RHF45 Series)
Magnifying glass
Hover image to zoom
$324.73 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
4" Depth
Product Highlight: Color
Dover White

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • 4" Deep Filter
  • Fixed 45-degree blades
  • 1-1/2" beveled frame
  • 4" filter depth
  • Reformulated clear resin slide latches
  • Extruded Aluminum Construction

Specs

–
Product Type:

Return Filter Grille

Series:

RHF45

Wall Opening (Inches):

20" x 25"

Height (Wall Opening):

20"

Width (Wall Opening):

25"

Depth (Inches):

4"

Color:

Dover White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Filter Grille

This 4" depth grille is quality aluminum construction. I replaced my old 1" stamped steel grille with this one. Check your measurements to make sure you can accommodate the extra depth. I went with the 4" depth because using a 4" pleated filter gives a greater filter surface area. I brought the HC filter as recommended. It is really only 3-1/2" but is a perfect fit. I would buy it again.
Filter Joe
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy