Apply to be a TradeMaster!
Main product image of 20" x 25" x 4" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

20" x 25" x 4" MERV 8 Multi-Pleated Panel Filter

SKU:
102700030
Rating:
(54)
Q&A:
(0)
20" x 25" x 4" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$17.77 each
BOX UP & SAVE 4%
$102.42 box of 6
$17.07 each
In Stock
In Stock
Get 518 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 4"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

20" x 25" x 4" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

20" x 25" x 4"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.57 out of 54 reviews
88% would recommend this product
4.57
out of 54 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
7%
3 star
7%
2 star
2%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Great Furnace Filters

My newer furnace is very particular about working depending on the filter and MERV rating on the filter. The furnace manual suggests a better MERV rating than the MERV 8 - however then the furnace doesn't work after one week. These MERV 8 filters are the perfect solution to my very finicky furnace. I buy these 12 at a time which saves on shipping cost and then I can change the filter out every month. I highly recommend these filters.
VS

Most Liked Negative Review

Would not buy again

The filter purchased may perform as well as other name brand filters, but this filter is considerably less than the 4" it claims to be. The slot that my filter goes into is is about 4.5" wide, so a filter that is not 4" wide leaves too much of a gap.
Showing 1-10 of 54 reviews

I will only buy from Supply House

Supply House does a superior job. Knowledgeable customer service staff, fast delivery, huge inventory, great price. I highly recommend Supply House
Tom
Plano, TX
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needs a Better Description

Actual size is 19-1/2 x 24-1/2 x 3-3/4. I planned on buying five of them but am glad I only purchased two... that are going into the trash. They are significantly smaller than OEM to the point that they're unusable.
JJ
Texas
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too small

Ordered 25*20*4. The actual size is about a half inch short on height and width and about 3 and a half inches wide. Not sure if it will work. Feels like it might get sucked through the furnace. Will update if it does.
Mrh
Arlington TX
7 months ago
Was this review helpful to you?

Great product, item was damaged in shipping though

Have definitely been ordering these filters for a few years. This year the single item that was shipped, in addition to the other 6 packaged together, arrived damaged. It was still usable and I could reshape it back into it's original shape, so not too much harm, but might be good to look into packaging efforts for "extra" items that don't ship together.
Rav
MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The best!
Art
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A little bit thinner

The product is a decent price but a little thinner
Tech14
Detroit
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products~

Great filters at an affordable price!
DBC
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I've ordered from here for over a year.
Slw
LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product more than once.

These are great furnace filters.
Lynne
Louisville, Ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality filter

Well made. It is only 3-1/2" not 4" as advertised. It perfectly fit the 4" HC aluminum filter grille.
FilterJoe
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy