Apply to be a TradeMaster!
Main product image of 10" x 4" (Wall Opening Size) White Supply Register (92HVV Series)
Magnifying glass
Hover image to zoom

10" x 4" (Wall Opening Size) White Supply Register (92HVV Series)

SKU:
23467
Rating:
(0)
Q&A:
(0)
10" x 4" (Wall Opening Size) White Supply Register (92HVV Series)
Magnifying glass
Hover image to zoom
$82.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Horizontal front bars
  • Vertical second bars
  • Opposed blade damper
  • Adjustable face bars may be set to any desired deflection
  • Larger sizes available in multiple-piece construction
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    10" x 4"

    Overall Size:

    11-3/4" x 5-3/4"

    Width (Wall Opening):

    10"

    Height (Wall Opening):

    4"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Series:

    92HVV

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy