Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Width (Wall Opening)
–

8" (1)
10" (1)
12" (1)
18" (1)

Height (Wall Opening)
–

4" (3)
10" (1)

Overall Size
–

9-3/4" x 5-3/4" (1)
11-3/4" x 5-3/4" (1)
13-3/4" x 5-3/4" (1)
19-3/4" x 11-3/4" (1)

Price Range
–

$70 to $80 (1)
$80 to $90 (1)
$100 to $200 (2)

Horizontal Double Deflection Registers, OB (92HVV Series)

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 8" x 4" (Wall Opening Size) White Supply Register (92HVV  Series)
$74.56 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 10" x 4" (Wall Opening Size) White Supply Register (92HVV Series)
$82.25 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 12" x 4" (Wall Opening Size) White Supply Register (92HVV Series)
$108.46 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 18" x 10" (Wall Opening Size) White Supply Register (92HVV Series)
$145.88 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Horizontal Double Deflection Registers, OB (92HVV Series)

Horizontal Double Deflection Registers, OB (92HVV Series) are Hart & Cooley supply registers with all-steel construction and a bright white finish. The listed models have wall opening sizes of 8" x 4", 10" x 4", 12" x 4", and 18" x 10". Each has horizontal bars, vertical second bars, and an opposed blade damper, and the adjustable face bars may be set to any desired deflection. Wall opening size and overall size are different numbers, so the correct model depends on the cutout, not the visible face. For example, the 8" x 4" model measures 9-3/4" x 5-3/4" overall, and the 18" x 10" model measures 19-3/4" x 11-3/4" overall. Choosing the correct size and deflection setting puts air where the room needs it and avoids a return trip to swap a wrong-size register.

Subcategories

  • 8" x 4" Registers: The 8" x 4" register in the 92HVV series has an 8" x 4" wall opening and a 9-3/4" x 5-3/4" overall size. It is all-steel with an opposed blade damper and a bright white finish. Installers use it for small supply openings that fit a 4" high cutout. Check the cutout before ordering.
  • 10" x 4" Registers: The 10" x 4" register has a 10" x 4" wall opening and an 11-3/4" x 5-3/4" overall size. Horizontal bars and vertical second bars give the double deflection layout, and the face bars may be set to any desired deflection. Contractors choose it when the cutout is 10" wide and 4" high.
  • 12" x 4" Registers: The 12" x 4" register has a 12" x 4" wall opening and a 13-3/4" x 5-3/4" overall size. It includes an opposed blade damper and all-steel construction. Installers use it for supply openings that need a wider face at the same 4" height.
  • 18" x 10" Registers: The 18" x 10" register has an 18" x 10" wall opening and a 19-3/4" x 11-3/4" overall size. It is all-steel with a bright white finish and an opposed blade damper. Contractors pick it when the cutout is 18" wide and 10" high.

Buying Guide

Start with the wall opening size, because the cutout decides which model fits. The listed models have wall openings of 8" x 4", 10" x 4", 12" x 4", and 18" x 10". The overall size is larger than the opening, so allow for the face when checking trim clearance. Measure the rough opening twice and note the height first, since the 8" x 4", 10" x 4", and 12" x 4" models share a 4" height.

Next, confirm the style. When comparing Horizontal Double Deflection Registers, OB (92HVV Series), note that each combines horizontal bars with vertical second bars. The adjustable face bars may be set to any desired deflection, so plan to set the throw once the register is installed.

Check the damper. Each listed model has an opposed blade damper, so factor the damper into the airflow balancing plan for the room.

Check material and finish. Each listed register is all-steel with a bright white finish. Match the finish to the room and confirm any paint requirements with the project plans.

Finally, read the size note. The 8" x 4" listing says the size shown is approximate and points to the submittal drawing in the manuals tab for exact dimensions. Check the drawing before cutting any opening, and compare the overall size to the trim space.

Frequently Asked Questions

What are horizontal double deflection registers?

Horizontal Double Deflection Registers, OB (92HVV Series) are Hart & Cooley supply registers with horizontal bars and vertical second bars. The adjustable face bars may be set to any desired deflection. Each listed model also has an opposed blade damper.

What sizes do the 92HVV registers come in?

The listed 92HVV registers have wall opening sizes of 8" x 4", 10" x 4", 12" x 4", and 18" x 10". Each model also has a larger overall size than its wall opening. Order by wall opening size to match the cutout.

What's the overall size of an 8 x 4 92HVV register?

The 8" x 4" Horizontal Double Deflection Register in the 92HVV series measures 9-3/4" x 5-3/4" overall. The 10" x 4" model measures 11-3/4" x 5-3/4", and the 12" x 4" model measures 13-3/4" x 5-3/4". Check the overall size against the trim space.

Are the 92HVV registers steel, and what finish do they have?

The listed Horizontal Double Deflection Registers, OB (92HVV Series) are all-steel with a bright white finish. Each product record lists Hart & Cooley as the brand and HVAC as the application. Confirm finish needs with the project plans.

Where can I find exact dimensions for a 92HVV register?

The 8" x 4" 92HVV register listing says the size shown is approximate and points to the submittal drawing in the manuals tab for exact dimensions. Horizontal double deflection registers should be checked against that drawing before any opening is cut. Wall opening and overall size are listed separately on the product records.

Didn't find what you're looking for? 
Let us know
.