Apply to be a TradeMaster!
Main product image of 14" x 14" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (A613MS Series)
Magnifying glass
Hover image to zoom
14" x 14" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (A613MS Series)
Magnifying glass
Hover image to zoom
$168.42 each
In Stock
In Stock
Get 24 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Aluminum construction
  • For sidewall or ceiling application
  • Three-way deflection
  • Three-way air pattern
  • Adjustable curved blades increase deflection control
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White finish
  • Contains Screws

Specs

–
Includes:

Screws

Product Type:

Supply Register

Color:

White

Material:

Aluminum

Application:

HVAC

Type:

3-Way

Series:

A613MS

Wall Opening (Inches):

14" x 14"

Overall Size:

15-3/4" x 15-3/4"

Height (Wall Opening):

14"

Width (Wall Opening):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy