Apply to be a TradeMaster!
Main product image of 10" x 30" x 1" Polyester Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

10" x 30" x 1" Polyester Throw Away Replacement Filter

SKU:
284100300
Rating:
(4)
Q&A:
(0)
10" x 30" x 1" Polyester Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$6.91 each
BOX UP & SAVE 6%
$78.00 box of 12
$6.50 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 30" x 1"
Product Highlight: Material
Polyester

Description

–
10" x 30" x 1" Polyester Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

10" x 30" x 1"

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would buy again

I love how there affordable.
Jim
Wellington, ks
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

Use it for my air conditioner vent
Mendi
El Paso Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again this product

The Polyester filters are better than the fiberglass filters
SS
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I certainly would buy this again and again

These polyester filters are great, clean and better than any other filters on the market.
SS
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy