Apply to be a TradeMaster!
Main product image of 10" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

10" x 30" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274100300
Rating:
(7)
Q&A:
(0)
10" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$7.80 each
BOX UP & SAVE 10%
$84.24 box of 12
$7.02 each
In Stock
In Stock
Get 144 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 30" x 1"
Product Highlight: Material
Fiberglass

Description

–
10" x 30" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

10" x 30" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274160200
Hart & Cooley

Product Reviews

4.57 out of 7 reviews
86% would recommend this product
4.57
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I like the ease of ordering a great product on line.

I like ordering the filters on line to have them on hAnd when they need changed.
Sam
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I use this product 24 hrs a day
Saff
Las Vegas, NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Shipped fast and packing excellent. Item exactly as description
D
California
4 years ago
Was this review helpful to you?

Perfect excellent item & service

Fit perfect. Exactly ask described. Delivered speedy fast. Excellent shop A++
Diane
California
4 years ago
Was this review helpful to you?

What are received was not the correct measurements

What are received was not the correct measurements. I contacted the company and they arranged return labels and refunded several days after they got the item back. Quality control is important and getting the measurements right is crucial.
Just me
London KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good
anmohan
Dallas, tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It fit my vent perfect. Fast shipping
Fred
29605
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy