Apply to be a TradeMaster!
Main product image of 18" x 20" x 1" Polyester Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

18" x 20" x 1" Polyester Throw Away Replacement Filter

SKU:
284180200
Rating:
(1)
Q&A:
(0)
18" x 20" x 1" Polyester Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.63 each
BOX UP & SAVE 6%
$63.48 box of 12
$5.29 each
In Stock
In Stock
Get 26 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 20" x 1"
Product Highlight: Material
Polyester

Description

–
18" x 20" x 1" Polyester Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

18" x 20" x 1"

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Thank you for making this available for me to buy for my hou

Thanks for having this product for my household needs
Sally
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy