Apply to be a TradeMaster!
Main product image of 20" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

20" x 20" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274200200
Rating:
(41)
Q&A:
(1)
20" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$3.32 each
BOX UP & SAVE 4%
$38.28 box of 12
$3.19 each
In Stock
In Stock
Get 1,645 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 20" x 1"
Product Highlight: Material
Fiberglass

Description

–
Hart & Cooley 274200200, 20" x 20" x 1" Fiberglass Throw-Away Replacement Filter is a disposable fiberglass HVAC return filter for larger 1-inch racks.

Key Features:
  • Nominal size 20 x 20 x 1 inches
  • Fiberglass media, disposable
  • Hart & Cooley replacement filter

Compatibility & Applications:
  • For systems that accept 20 x 20 x 1 filters.
  • Used in return air filtration on furnaces and air handlers.

Installation & Operation Notes:
  • Install with airflow arrow in the correct direction.
  • Verify snug fit to limit bypass.

Maintenance & Troubleshooting:
  • Replace when dirty or at the interval recommended by the equipment maker.
  • If the filter bows or whistles, recheck rack size and seating.

Specs

–
Product Type:

Replacement Filter

Size:

20" x 20" x 1"

Material:

Fiberglass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

12" x 12" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274120120
Hart & Cooley

Product Reviews

4.83 out of 41 reviews
98% would recommend this product
4.83
out of 41 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
12%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Best Energy Saver

There is a huge difference between fiberglass Filters and any other you may buy. Why? First of all, they allow the flow of heat/cold, Secondly, they capture dust very well and finally they are more than half the price - a great value. I order 10 more more at a time because they are inexpensive, I don't feel the squeeze dollar-wise buying an expensive alternative and I don't have to spend time and gas money runingn to a store.
VS

Most Liked Negative Review

I would not buy this filter again

this filter is very thin and flimsy
Showing 1-10 of 41 reviews

great product at a great price

a/c air filter
srs
florida
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer service is great.

Super low price per filter. Easy to install and remove. Does a great job keeping the furnace clean and running efficiently.
Toots
Virginia
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer service is great.

Filter used in electric heat pump furnace. Very easy to install and the price per filter is cheap.
Toots
Virginia
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer service is great.

Used in furnace to help keep house clean and help with allergies.
Toots
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipping

Incredible fast shipping of their product.
Texasman
Houston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and Great price

We've purchased these by the box three times and plan to continue buying them!
Sheree
Chillicothe OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filter

I can find all my filter needs at affordable price.
Ally
Charlotte NC
2 years ago
Was this review helpful to you?

I have and will continue to buy as needed.

Dependable resource
MJ10
Kissimmee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Reasonably priced and does the job well
Son of Bear
Hertford, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this filter again

this filter is very thin and flimsy
nana
arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the MERV on this product ? How often does it need to be replaced (30 days or 90 days or other) Thank You

Asked by Bill 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bill. This is a MERV 4 filter. Generally it is best practice to change an air filter seasonally or every 3 months. If you have extreme allergies, specific environmental concerns like wildfires or synthetic pollutants, or lots of pets in your home then you should consider changing them more frequently.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy