Shop Klein Tools Limited Time Promotion
Main product image of 8" x 4" (Wall Opening Size) Satin Anodized Sidewall Aluminum Register w/ MS Damper (VM Series)
Magnifying glass
Hover image to zoom

8" x 4" (Wall Opening Size) Satin Anodized Sidewall Aluminum Register w/ MS Damper (VM Series)

SKU:
38600
Rating:
(0)
Q&A:
(0)
8" x 4" (Wall Opening Size) Satin Anodized Sidewall Aluminum Register w/ MS Damper (VM Series)
Magnifying glass
Hover image to zoom
$90.66 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Anodized

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Vertical front bars
  • Pivoted bars for easy positive setting
  • Lever-operated, multi-shutter valve
  • Single row of individually adjustable face bars
  • Horizontal valve blades
  • Bright White

Specs

–
Series:

VM

Product Type:

Supply Register

Overall Size:

9-3/4" x 5-3/4"

Wall Opening (Inches):

8" x 4"

Height (Wall Opening):

4"

Width (Wall Opening):

8"

Finish:

Satin Anodized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy