Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Width (Wall Opening)
–

8" (2)
10" (1)
14" (1)

Height (Wall Opening)
–

4" (1)
6" (2)
8" (1)

Overall Size
–

9-3/4" x 5-3/4" (1)
9-3/4" x 7-3/4" (1)
11-3/4" x 7-3/4" (1)
15-3/4" x 9-3/4" (1)

Price Range
–

$90 to $100 (2)
$100 to $200 (2)

Vertical Adjustable Blade Registers, MS (VM Series)

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 8" x 4" (Wall Opening Size) Satin Anodized Sidewall Aluminum Register w/ MS Damper (VM Series)
$90.66 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 8" x 6" (Wall Opening Size) Satin Anodized Sidewall Aluminum Register w/ MS Damper (VM Series)
$98.78 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 10" x 6" (Wall Opening Size) Satin Anodized Sidewall Aluminum Register w/ MS Damper (VM Series)
$109.06 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 14" x 8" (Wall Opening Size) Satin Anodized Sidewall Aluminum Register w/ MS Damper (VM Series)
$142.26 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Vertical Adjustable Blade Registers, MS (VM Series)

Vertical Adjustable Blade Registers, MS (VM Series) are sidewall supply registers built from extruded aluminum with a satin anodized finish from Hart & Cooley. The sampled models have vertical front bars, pivoted bars for easy positive setting, a single row of individually adjustable face bars and a lever-operated, multi-shutter valve with horizontal valve blades. Wall opening sizes in the sample include 8 x 4, 8 x 6, 10 x 6 and 14 x 8 inches, and each one has a larger overall size. The 8 x 4 model, for instance, has an overall size of 9-3/4 x 5-3/4 inches. Sizing matters because the wall opening has to match the cutout, and the overall size sets the finished footprint of the register. The product listings recommend checking the submittal drawing for exact dimensions before ordering. Matching these details early keeps the install on schedule.

Subcategories

  • 8 x 4 Inch Wall Opening Registers: The 8 x 4 inch Hart & Cooley VM Series register is a satin anodized sidewall aluminum register with an MS damper. It has an overall size of 9-3/4 x 5-3/4 inches. Installers use it where the wall opening is 8 inches wide and 4 inches high. Check the submittal drawing for exact dimensions.
  • 8 x 6 Inch Wall Opening Registers: The 8 x 6 inch Hart & Cooley VM Series register is a satin anodized sidewall aluminum register with an MS damper. It has an overall size of 9-3/4 x 7-3/4 inches. Installers use it where the wall opening is 8 inches wide and 6 inches high. Confirm the finished footprint against the wall before ordering.
  • 10 x 6 Inch Wall Opening Registers: The 10 x 6 inch Hart & Cooley VM Series register is a satin anodized sidewall aluminum register with an MS damper. It has an overall size of 11-3/4 x 7-3/4 inches. Installers use it where the wall opening is 10 inches wide and 6 inches high. Its listing names the VM series directly.
  • 14 x 8 Inch Wall Opening Registers: The 14 x 8 inch Hart & Cooley VM Series register is a satin anodized sidewall aluminum register with an MS damper. It has an overall size of 15-3/4 x 9-3/4 inches. Installers use it where the wall opening is 14 inches wide and 8 inches high. Review the submittal drawing before cutting the opening.

Buying Guide

Start with the wall opening size. Each sampled register lists its wall opening in inches, and the overall size is larger than the opening. The 8 x 4 model measures 9-3/4 x 5-3/4 inches overall, while the 14 x 8 model measures 15-3/4 x 9-3/4 inches overall. Measure the cutout, match it to the listed wall opening, and then check the overall size against the finished wall.

Next, consider the airflow control features. Every sampled model has a lever-operated, multi-shutter valve, horizontal valve blades and a single row of individually adjustable face bars. Vertical front bars and pivoted bars are also listed, and the pivoted bars are described as allowing easy positive setting.

Then consider construction and finish. The registers use extruded aluminum construction with a satin anodized finish. When comparing Vertical Adjustable Blade Registers, MS (VM Series), confirm that the finish suits the room and that the series matches the rest of the job. The 10 x 6 listing names the VM series directly. Finally, review the submittal drawing noted in the product listings before ordering, since the listings direct buyers to it for exact dimensions. A quick check at the start avoids a return trip to the supply house after the cutout is already made. Keep the wall opening and overall size figures together in the job notes for each room.

Frequently Asked Questions

What sizes do Vertical Adjustable Blade Registers, MS (VM Series) come in?

The sampled Hart & Cooley registers have wall openings of 8 x 4, 8 x 6, 10 x 6 and 14 x 8 inches. Other sizes may be listed in the category, so confirm on each product page. Check the submittal drawing for exact dimensions.

What is the overall size of the 10 x 6 VM Series register?

The 10 x 6 inch wall opening VM Series register has an overall size of 11-3/4 x 7-3/4 inches. Its wall opening is 10 inches wide and 6 inches high. The overall size is larger than the opening, so plan the finished footprint of the register accordingly.

What finish do the VM Series registers have?

The sampled Hart & Cooley VM Series registers list a satin anodized finish and extruded aluminum construction. Confirm the finish on the product page before ordering.

How do the blades and valve adjust on these registers?

Vertical Adjustable Blade Registers, MS (VM Series) include a lever-operated, multi-shutter valve with horizontal valve blades. The face bars sit in a single row and are individually adjustable, and the pivoted bars allow easy positive setting. Vertical front bars are also listed.

Where can I find exact dimensions for VM Series registers?

The product listings note to check the submittal drawing for exact dimensions. The submittal drawing is the reference to use before cutting a wall opening for a VM Series register.

Didn't find what you're looking for? 
Let us know
.