Apply to be a TradeMaster!
Main product image of 12" x 10" (Wall Opening Size) White Sidewall/Ceiling Return Air Grille (672 Series)
Magnifying glass
Hover image to zoom

12" x 10" (Wall Opening Size) White Sidewall/Ceiling Return Air Grille (672 Series)

SKU:
43317
Rating:
(108)
Q&A:
(5)
12" x 10" (Wall Opening Size) White Sidewall/Ceiling Return Air Grille (672 Series)
Magnifying glass
Hover image to zoom
$21.08 each
In Stock
In Stock
Get 13 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size and screw hole placement shown is approximate.
Check Screw Hole Location Chart in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • Exceptional free area
  • 5/16" margin turn back
  • Bright White finish

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

12" x 10"

Overall Size:

13-3/4" x 11-3/4"

Height (Wall Opening):

10"

Color:

White

Width (Wall Opening):

12"

Material:

Steel

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Color
CURRENT ITEM
Return Grille
12" x 10"
13-3/4" x 11-3/4"
10"
White
Return Grille
12" x 10"
13-3/4" x 11-3/4"
10"
White

You May Also Need

Product Reviews

4.86 out of 108 reviews
97% would recommend this product
4.86
out of 108 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
6%
3 star
1%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

24" x 30" air return grille

Used two of these grilles to increase air return capacity to air handler, as a means of increasing overall, air turn over rate, for better efficiency. Originally, a smaller grille was on the door, (14" x 14"), which was causing a strong vacuum. It was removed. A second set of grilles was installed, (17" x 17"). Air flow turnnover rate was still poor. Finally installed the (24" x 30") grilles. A lot better. Air handler is in a closet, in laundry room, behind door, in picture. Home is a triple wide trailer. A very poor HVAC design. Later, I'll be installing 20" diameter duct to connect the air handler,to the (24" x 30") grilles, For maximum efficency.
VS

Most Liked Negative Review

confirm hole spacing needed. not for 24" o/c truss spacing

The truss bottom cord is the ceiling with 24" on center spacing, but the hole spacing on this grille does not work well for 24" spacing.
Showing 1-10 of 108 reviews

Great item

fast shippimg
JL
FL
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would order from again

Got a damaged item. Contacted them and was immediately sent me a replacement. Very good customer service and we're very friendly to talk to.
SLM
Ringsted, IA
8 months ago
Was this review helpful to you?

Fast shipping!

Just as advertised the shipping fast and got exactly what I ordered.
Michael
Online store
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleasing to the eyes

Although not very expensive thank goodness this vent covers very pretty and very easy on the eyes and very pleasing to the eyes I should have bought one a lot sooner. Definitely would do business with again bravo!
Daddy
Lawrenceville
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great grille, perfect fit.

Good modern design, quality and easy to install.
Vido
Chicago
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth it

Great fit, really good quality
Cisco
New york
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grilles

Great.price.and quick shipping
Grille
Agawam, Ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

They had exactly what I was looking for, and at a good price. There was some product damage in the original shipment, but the courteous staff remedied the situation promptly.
Ted
Phoenix
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice for the price

Easy install. Great price.
T
Boston Hts. Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes.

Not as "hefty" as the original, but still more than sufficient and cut perfectly with proper screw hole spacing.
Second floor HVAC return.
WDC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What is the exact outside dementions of the 14x8 wall air return?

Asked by Lesa 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The outside dimensions of the face would measure 15-3/4" wide x 9-3/4" tall.

Was this review helpful to you?

Q: I am looking to replace the same make/model vent in my house. The old one seems discolored. The date on the back of the vent says 1994... has the color changed since then? Or is the color I currently have what the product labels white?

Asked by David 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This product is just your standard white.

Was this review helpful to you?

Q: Is this product paintable?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is. Latex and acrylic based paints are most commonly used. Lacquer, urethane, and PVC based paints also work well.

Was this review helpful to you?

Q: What are the actual exterior dimensions of this grille?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following document for full dimensional information: http://s3.pexsupply.com/manuals/1314708004243/61805_PROD_FILE.pdf

Was this review helpful to you?

Q: How do I reinstall this product in the ceiling after the hole is stripped

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It can be re-installed, but larger fasteners will need to be used, possibly requiring larger holes in the grille.

Was this review helpful to you?
- dick

use mollys

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy