Shop Resideo Sale
Main product image of 12" x 12" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille
Magnifying glass
Hover image to zoom

12" x 12" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille

SKU:
43401
Rating:
(10)
Q&A:
(3)
12" x 12" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille
Magnifying glass
Hover image to zoom
$32.85 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White Finish

  • Average face velocity = 390 fpm, based on filter capacity rating of 2 CFM per square inch of gross filter area. Free area averages 75% of grille core. For quick calculation free area (sq. in.) = listed width x lengthx .75

    Specs

    –
    Product Type:

    Return Filter Grille

    Wall Opening (Inches):

    12" x 12"

    Height (Wall Opening):

    12"

    Width (Wall Opening):

    12"

    Color:

    White

    Overall Size:

    13-3/4" x 13-3/4"

    Material:

    Steel

    Application:

    HVAC

    Series:

    659

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 10 reviews
    100% would recommend this product
    5
    out of 10 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 10 reviews

    Quality at best prices shipped quickly.

    Best source for home projects.
    TL
    Charlotte NC
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great deal

    Quick shipping and better price than the local supplier.
    Modern
    MD
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again for sure, high quality.

    The return air filter is perfect for my need it is exactly what I wanted. When I called and made the order the person who helped me was very kind and helpful. A pleasure to speak with and very helpful. She was a very nice lady.
    Angaw
    GA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Well made product

    Accurate description, well made.
    79grenade
    Peach Bottom, PA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product.

    Got this return filter vent it's very sturdy and fits my need.
    Carolinaplumber2
    Greenville NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product.

    Arrived as described, and fit the prepared opening perfectly.
    Bob
    Norfolk, VA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good quality product

    Exchanged shipping damaged vent easily no problem.
    Ffej
    Live Oak,Ca
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    HI Quality, quick delivery

    HI Quality, quick delivery. This was installed in the ceiling and it looks great, we tried another brand and the other brand could not even support its own weight.
    John
    Albany, NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I highly recommend this product and company

    Item arrived without so much as a blemish. Best packaging I've ever seen!
    Engineer in S.C.
    Columbia, S.C.
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Aprilaire humidifier

    I purchased the Aprilaire 500 whole house humidifier. Humidity is adjusted automatically based on the humidity in the house and the temperature outside. I was looking for a reliable product that does the work for me so I don't have to constantly adjust the setting manually. The weather is very dry in the winter where I live. This unit was the answer. Very easy to install. Installation instructions are easy to understand. product works great. Highly recommended.
    Keith
    Wisconsin
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: On all your return air filter grills is the listed size of the grile the air filter size

    Asked by Hillbilly from the woods 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, the listed size of the air filter grille is the size of the air filter.

    Was this review helpful to you?
    -

    Yes, the listed size is the size of the filter. 1" thick.

    Was this review helpful to you?

    Q: When installing this 24x24 grille, should the fins be angled upward or downward. Does it make a difference? If it makes a difference, why up or down? Secondly, how does the 1" filter get replaced in this model? I don't see hinges or a way to open it other than removing the entire grille. Do you carry hinged wall return air filter grilles for either 1" or 4" deep filters? Thank you!

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    According to the manufacturer, the installation orientation does not make much of a difference beyond the appearance of the product. There are some small advantages to directing the air in the path of flow in the duct if velocities are high, but that usually isn't necessary. This model does include concealed hinges to change the filter.

    Was this review helpful to you?

    Q: Is this the outsdie demensions of the grill. I am trying to cover a 19 x 24 cutout in a door. I assume the width is 20 inches and the height is 25 inches and it does not use a filter. Any other suggestions would be appreiated! thanks Barry

    Asked by Barry 16 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Please refer to the following sizing diagram for full details on the dimensions of filter grilles with this style: http://s3.pexsupply.com/manuals/1305642783328/56257_PROD_FILE.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy