Apply to be a TradeMaster!
Main product image of 30" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
Magnifying glass
Hover image to zoom

30" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)

SKU:
43537
Rating:
(0)
Q&A:
(1)
30" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
Magnifying glass
Hover image to zoom
$241.81 each
In Stock
In Stock
Get 6 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White finish
  • Specs

    –
    Product Type:

    Return Filter Grille

    Wall Opening (Inches):

    30" x 30"

    Height (Wall Opening):

    30"

    Width (Wall Opening):

    30"

    Color:

    White

    Overall Size:

    31-3/4" x 31-3/4"

    Material:

    Steel

    Application:

    HVAC

    Series:

    673

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Height (Wall Opening)
    Width (Wall Opening)
    Overall Size
    CURRENT ITEM
    Return Filter Grille
    30" x 30"
    30"
    30"
    31-3/4" x 31-3/4"
    30" x 30" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/2" Fin Spacing (White)
    SKU: GR4W30-30
    Return Filter Grille
    30" x 30"
    30"
    30"
    31-3/4" x 31-3/4"

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Would you explain to me what a "filter retainer" is? I need a ceiling grill that will hold a 30"x30" filter in place and I'm hopeful that this is what filter retainers would do. Could you provide me with a picture of the retainers in use and/or explain to me how they work?

    Asked by Jack 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Please refer to the link below for a detailed drawing of this grille. http://s3.pexsupply.com/manuals/1340384733092/75570_PROD_FILE.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy